Motion
7010309991

3M
7010309991

Scotch-Brite™ Metal Blending Roll, MB-RL, SiC Medium, 16 in x 30 ft, 1 per case
MI ITEM #02715125
MFR #7010309991
Price$1,044.24/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309991

Scotch-Brite™ Metal Blending Roll, MB-RL, SiC Medium, 16 in x 30 ft, 1 per case
MI ITEM #02715125
MFR #7010309991

Mfr description
64425 SCOTCH-BRITE METAL BLENDING ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great flexibility and conformability for weld burn removal, blending and satin finishing while leaving a consistent finish
  • Nylon web won’t melt on hot welds, allowing blending without waiting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,044.24/rl

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    16.0000 in
  • Roll Length
    30 ft
  • Roll Width
    16 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Manufacturer Stock Number
    61500295581
  • Manufacturer Upc Number
    00048011644257
  • UPC_NO
    00048011644257

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)