Motion
28079 SCOTCH-BRITE LIGHT DEBURRING DISC 3"X1/4"A VFN

3M
28079 SCOTCH-BRITE LIGHT DEBURRING DISC 3"X1/4"A VFN

Scotch-Brite™ Light Deburring Disc, LD-DC, A/O Very Fine, 3 in x 1/4 in, 200 per case
MI ITEM #02715141
MFR #28079 SCOTCH-BRITE LIGHT DEBURRING DISC 3"X1/4"A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28079 SCOTCH-BRITE LIGHT DEBURRING DISC 3"X1/4"A VFN

Scotch-Brite™ Light Deburring Disc, LD-DC, A/O Very Fine, 3 in x 1/4 in, 200 per case
MI ITEM #02715141
MFR #28079 SCOTCH-BRITE LIGHT DEBURRING DISC 3"X1/4"A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28079 SCOTCH-BRITE LIGHT DEBURRING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very fine grade durable disc is ideal for lightweight deburring, cleaning and finishing
  • Open-web construction resists loading and runs cool, producing consistent finishes
  • Non-woven sheet conditions surfaces without affecting the geometry of the workpiece
  • Load resistant open web construction and excellent durability provide extended use
  • Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning edge
  • Excellent on bench motors and straight shaft tools

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    8500 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/4 in
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500156239
  • Manufacturer Upc Number
    00048011280790
  • UPC_NO
    00048011280790
  • Color
    Red
  • Manufacturer Package Quantity
    200
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text