Motion
7100141259 3M GENERAL PURPOSE SANDING SPONGE DSMC-ESF-10, 2 7/8 IN X 4 7/8

3M
7100141259 3M GENERAL PURPOSE SANDING SPONGE DSMC-ESF-10, 2 7/8 IN X 4 7/8

3M™ General Purpose Sanding Sponge DSMC-ESF-10, 2 7/8 in x 4 7/8 in x 1 in, Dual Grit, Medium/Coarse, 10 ea/cs
MI ITEM #02715142
MFR #7100141259 3M GENERAL PURPOSE SANDING SPONGE DSMC-ESF-10, 2 7/8 IN X 4 7/8
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141259 3M GENERAL PURPOSE SANDING SPONGE DSMC-ESF-10, 2 7/8 IN X 4 7/8

3M™ General Purpose Sanding Sponge DSMC-ESF-10, 2 7/8 in x 4 7/8 in x 1 in, Dual Grit, Medium/Coarse, 10 ea/cs
MI ITEM #02715142
MFR #7100141259 3M GENERAL PURPOSE SANDING SPONGE DSMC-ESF-10, 2 7/8 IN X 4 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
7100141259 3M GENERAL PURPOSE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium/Coarse Grit
  • All purpose sanding sponge
  • Rinse and Reuse
  • Use wet or dry

Specifications

  • Overall Width
    2.875 in
  • Overall Length
    4.875 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00051115070686
  • UPC_NO
    00051115070686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought