Motion
7100141260 3M GENERAL PURPOSE SANDING SPONGE DSXF-F-ESF-10, 2 7/8 IN X 4 7/

3M
7100141260 3M GENERAL PURPOSE SANDING SPONGE DSXF-F-ESF-10, 2 7/8 IN X 4 7/

3M™ General Purpose Sanding Sponge DSXF-F-ESF-10, 2 7/8 in x 4 7/8 in x 1 in, Extra Fine/Fine, 10 ea/cs
MI ITEM #02715143
MFR #7100141260 3M GENERAL PURPOSE SANDING SPONGE DSXF-F-ESF-10, 2 7/8 IN X 4 7/
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141260 3M GENERAL PURPOSE SANDING SPONGE DSXF-F-ESF-10, 2 7/8 IN X 4 7/

3M™ General Purpose Sanding Sponge DSXF-F-ESF-10, 2 7/8 in x 4 7/8 in x 1 in, Extra Fine/Fine, 10 ea/cs
MI ITEM #02715143
MFR #7100141260 3M GENERAL PURPOSE SANDING SPONGE DSXF-F-ESF-10, 2 7/8 IN X 4 7/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
7100141260 3M GENERAL PURPOSE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra Fine/Fine Grit
  • All purpose sanding sponge
  • Rinse and Reuse
  • Use wet or dry

Specifications

  • Overall Width
    2.875 in
  • Overall Length
    4.875 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00051115070662
  • UPC_NO
    00051115070662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought