Motion
7100020235 STANDARD ABRASIVES A/O UNITIZED WHEEL 881178, 811 6 IN X 1 IN X

3M
7100020235 STANDARD ABRASIVES A/O UNITIZED WHEEL 881178, 811 6 IN X 1 IN X

Standard Abrasives™ A/O Unitized Wheel 881178, 811 6 in x 1 in x 1 in, 3 per case
MI ITEM #02715144
MFR #7100020235 STANDARD ABRASIVES A/O UNITIZED WHEEL 881178, 811 6 IN X 1 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100020235 STANDARD ABRASIVES A/O UNITIZED WHEEL 881178, 811 6 IN X 1 IN X

Standard Abrasives™ A/O Unitized Wheel 881178, 811 6 in x 1 in x 1 in, 3 per case
MI ITEM #02715144
MFR #7100020235 STANDARD ABRASIVES A/O UNITIZED WHEEL 881178, 811 6 IN X 1 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100020235 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edgework deburring and polishing
  • Harder material density and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-6˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Grade
    Medium
  • Max Rpm
    1900 rpm
  • Manufacturer Stock Number
    61500156262
  • Manufacturer Upc Number
    00051115333088
  • UPC_NO
    00051115333088
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Long Description
    The 7100020235 STANDARD ABRASIVES A/O UNITIZED WHEEL 881178 is a Non-Woven Finishing Disc made with Aluminum Oxide abrasive featuring a 1 in center hole diameter and Medium grade, suitable for surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought