Motion
28150 SCOTCH-BRITE SUPER POLISH ROLL 2"X30'

3M
28150 SCOTCH-BRITE SUPER POLISH ROLL 2"X30'

Scotch-Brite™ Super Polish Roll, SP-RL, 2 in x 30 ft, 6 per case
MI ITEM #02715172
MFR #28150 SCOTCH-BRITE SUPER POLISH ROLL 2"X30'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28150 SCOTCH-BRITE SUPER POLISH ROLL 2"X30'

Scotch-Brite™ Super Polish Roll, SP-RL, 2 in x 30 ft, 6 per case
MI ITEM #02715172
MFR #28150 SCOTCH-BRITE SUPER POLISH ROLL 2"X30'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28150 SCOTCH-BRITE SUPER POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft non-woven material is ideal for applying compounds and polishes and creating satin finishes on lacquer
  • Flexible and conformable material is ideal for finishing irregular surfaces and accessing many hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Thick, light, open web material holds compounds or polishes for uniform distribution
  • Suitable for metal, wood, composite, glass, and advanced materials

Specifications

  • Abrasive Material
    Talc
  • Roll Width
    2 in
  • Roll Length
    30 ft
  • Color
    White
  • Manufacturer Stock Number
    61500156940
  • Manufacturer Upc Number
    00048011281506
  • UPC_NO
    00048011281506
  • Overall Length
    30 ft
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought