Motion
7010329607

3M
7010329607

Scotch-Brite™ Super Polish Roll, SP-RL, 6 in x 30 ft, 2 per case
Mi Item #02715173
MFR #7010329607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329607

Scotch-Brite™ Super Polish Roll, SP-RL, 6 in x 30 ft, 2 per case
Mi Item #02715173
MFR #7010329607

Mfr description
28151 SCOTCH-BRITE SUPER POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft non-woven material is ideal for applying compounds and polishes and creating satin finishes on lacquer
  • Flexible and conformable material is ideal for finishing irregular surfaces and accessing many hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6.0000 in
  • Roll Length
    30 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Talc
  • Color
    White
  • Grade
    Fine
  • Manufacturer Stock Number
    61500156957
  • Manufacturer Upc Number
    00048011281513
  • Package Quantity
    6
  • UPC_NO
    00048011281513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)