Motion
28172 SCOTCH-BRITE PRODUCTION CLEAN & FINISH DISC 6"XNH A VFN

3M
28172 SCOTCH-BRITE PRODUCTION CLEAN & FINISH DISC 6"XNH A VFN

Scotch-Brite™ Production Clean and Finish Disc, PR-DC, A/O Very Fine, 6 in x NH, 100 per case
MI ITEM #02715178
MFR #28172 SCOTCH-BRITE PRODUCTION CLEAN & FINISH DISC 6"XNH A VFN
List Price$6.78/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28172 SCOTCH-BRITE PRODUCTION CLEAN & FINISH DISC 6"XNH A VFN

Scotch-Brite™ Production Clean and Finish Disc, PR-DC, A/O Very Fine, 6 in x NH, 100 per case
MI ITEM #02715178
MFR #28172 SCOTCH-BRITE PRODUCTION CLEAN & FINISH DISC 6"XNH A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.78/dc for your price

Overview

Mfr description
28172 SCOTCH-BRITE PRODUCTION CLEAN &
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in very fine grade aluminum oxide for moderate cleaning and surface finishing
  • Reinforced fiber construction make this disc more durable than our standard Scotch-Brite™ Clean and Finish Disc
  • High cut-rate provides fine finishing, blending, polishing, paint prepping, and scuffing on a wide variety of surfaces
  • Provides proper finish for scuffing primer, metal, and solid surfaces
  • Non-woven 3D structure provides long life and consistent finishes
  • Non-woven, open-web construction runs cool and resists loading to provide a consistent level of abrasive conditioning over the life of the disc

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    4000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500157161
  • Manufacturer Upc Number
    00048011281728
  • UPC_NO
    00048011281728
  • Color
    Red
  • Manufacturer Package Quantity
    100
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text