Motion
28175 SCOTCH-BRITE PRODUCTION CLEAN & FINISH ROLL 4"X30' A VFN

3M
28175 SCOTCH-BRITE PRODUCTION CLEAN & FINISH ROLL 4"X30' A VFN

Scotch-Brite™ Production Clean and Finish Roll, PR-RL, A/O Very Fine, 4 in x 30 ft, 3 per case
MI ITEM #02715181
MFR #28175 SCOTCH-BRITE PRODUCTION CLEAN & FINISH ROLL 4"X30' A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28175 SCOTCH-BRITE PRODUCTION CLEAN & FINISH ROLL 4"X30' A VFN

Scotch-Brite™ Production Clean and Finish Roll, PR-RL, A/O Very Fine, 4 in x 30 ft, 3 per case
MI ITEM #02715181
MFR #28175 SCOTCH-BRITE PRODUCTION CLEAN & FINISH ROLL 4"X30' A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28175 SCOTCH-BRITE PRODUCTION CLEAN &
  • For industrial/occupational use only. Not for consumer sale or use.
  • This product is designed for general scuffing, blending/refining of fine scratches or cleaning of light oxides, thin coating, and so on
  • Use on paint, primer, metal and plastic surfaces
  • Flexible web construction conforms to contours
  • Web fibers are reinforced for greater stiffness and durability than our standard Scotch-Brite™ Clean and Finish Roll
  • Versatile roll allows the user to cut sheets into custom sizes or shapes for compatibility with a variety of application methods
  • Non-woven 3D web structure provides long life and consistent finishes
  • Spaces in the web material help prevent loading for extra-long life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    4 in
  • Roll Width
    4 in
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500157195
  • Manufacturer Upc Number
    00048011281759
  • UPC_NO
    00048011281759
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text