Motion
7000121024

3M
7000121024

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 6 in Wide , 30 ft Long
Mi Item #02715182
MFR #7000121024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121024

Scotch-Brite® Clean N Strip™ Non-woven Sheet & Roll - Aluminum Oxide, 6 in Wide , 30 ft Long
Mi Item #02715182
MFR #7000121024

Mfr description
28176 SCOTCH-BRITE PRODUCTION CLEAN &
  • For industrial/occupational use only. Not for consumer sale or use.
  • This product is designed for general scuffing, blending/refining of fine scratches or cleaning of light oxides, thin coating, and so on
  • Use on paint, primer, metal and plastic surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    6 in
  • Roll Length
    30 ft
  • Roll Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500157203
  • Manufacturer Upc Number
    00048011281766
  • Number Of Pieces
    2
  • UPC_NO
    00048011281766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)