Motion
7100017269 3M DRYWALL SANDING SHEET 10204, 100 GRIT, 4 3/16 IN X 11 1/4 IN,

3M
7100017269 3M DRYWALL SANDING SHEET 10204, 100 GRIT, 4 3/16 IN X 11 1/4 IN,

3M™ Drywall Sanding Sheets 10204, 4 3/16 in x 11 1/4 in, M-127, 100 grit
MI ITEM #02715191
MFR #7100017269 3M DRYWALL SANDING SHEET 10204, 100 GRIT, 4 3/16 IN X 11 1/4 IN,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100017269 3M DRYWALL SANDING SHEET 10204, 100 GRIT, 4 3/16 IN X 11 1/4 IN,

3M™ Drywall Sanding Sheets 10204, 4 3/16 in x 11 1/4 in, M-127, 100 grit
MI ITEM #02715191
MFR #7100017269 3M DRYWALL SANDING SHEET 10204, 100 GRIT, 4 3/16 IN X 11 1/4 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100017269 3M DRYWALL SANDING SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • 100 Grit
  • Pre-cut for easy attachment to hand or pole sanders.
  • Applications: used for sanding wood, metal, plastic and painted surfaces
  • Cuts cleanly and leaves a smooth finish

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051144102044
  • UPC_NO
    00051144102044
  • Overall Length
    11.25 in
  • Overall Width
    4.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text