Motion
7100017837 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727460, A/O MED

3M
7100017837 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727460, A/O MED

Standard Abrasives™ Buff and Blend Cross Buff HS, 727460, A/O Medium, 1-1/4 in x 1/2 in x 3 Ply x 8-32, 50 per inner, 500 per case
MI ITEM #02715192
MFR #7100017837 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727460, A/O MED
Your Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100017837 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727460, A/O MED

Standard Abrasives™ Buff and Blend Cross Buff HS, 727460, A/O Medium, 1-1/4 in x 1/2 in x 3 Ply x 8-32, 50 per inner, 500 per case
MI ITEM #02715192
MFR #7100017837 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HS, 727460, A/O MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.12/each(List $13.94)

Overview

Mfr description
7100017837 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique abrasive design enables buff to fit inside hard-to-reach areas
  • Open-web buff responds to surface imperfections with minimal gouging or marring of the substrate, sustaining part geometry
  • Tough nylon face removes surface contaminants while resisting chatter or gouging of the workpiece
  • Resin coated surface runs cool and is waterproof for use with lubricants
  • Available in coarse (green) and medium (blue) abrasive grades to help produce satin finishes on soft metals

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    1.25 in
  • Max Rpm
    14100 rpm
  • Manufacturer Stock Number
    61500157385
  • Manufacturer Upc Number
    00051115371660
  • UPC_NO
    00048011281940
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text