Motion
7100017838 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HP, 727459, A/O VFN

3M
7100017838 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HP, 727459, A/O VFN

Standard Abrasives™ Buff and Blend Cross Buff HP, 727459, A/O VFN, 1.25 in x 1/2 in x 3 Ply x 8-32, 50 per inner, 500 per case
Mi Item #02715193
MFR #7100017838 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HP, 727459, A/O VFN
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100017838 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HP, 727459, A/O VFN

Standard Abrasives™ Buff and Blend Cross Buff HP, 727459, A/O VFN, 1.25 in x 1/2 in x 3 Ply x 8-32, 50 per inner, 500 per case
Mi Item #02715193
MFR #7100017838 STANDARD ABRASIVES BUFF AND BLEND CROSS BUFF HP, 727459, A/O VFN

Mfr description
7100017838 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • HP material’s durable construction is aggressive and withstands heavy edge work while deburring, contributing to longer service life
  • Ability to conform to the substrate makes the Buff and Blend Cross Buff ideal for edge deburring on Aluminum extrusions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.94/each

Specifications

Dimensions

  • Overall Diameter
    1.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Stock Number
    61500157419
  • Manufacturer Upc Number
    00051115371653
  • Max Rpm
    8500 rpm
  • UPC_NO
    00048011281971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)