Motion
28199 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X1/4"3S FIN

3M
28199 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X1/4"3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 3 in x 1/2 in x 1/4 in, 20 per case
MI ITEM #02715194
MFR #28199 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X1/4"3S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28199 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X1/4"3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 3 in x 1/2 in x 1/4 in, 20 per case
MI ITEM #02715194
MFR #28199 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X1/4"3S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28199 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    10000 rpm
  • Manufacturer Stock Number
    61500157435
  • Manufacturer Upc Number
    00048011281995
  • UPC_NO
    00048011281995
  • Long Description
    The 28199 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X1/4"3S FIN is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 1/2 in wheel thickness, 1/4 in center hole diameter, and Fine grade construction, suitable for precision deburring and surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought