Motion
7100099097 3M PELTOR BOOM MICROPHONE MT7V/1, 20 EA/CASE

3M
7100099097 3M PELTOR BOOM MICROPHONE MT7V/1, 20 EA/CASE

3M™ PELTOR™ Boom Microphone MT7V/1, 20 ea/Case
MI ITEM #02715221
MFR #7100099097 3M PELTOR BOOM MICROPHONE MT7V/1, 20 EA/CASE
List Price$254.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100099097 3M PELTOR BOOM MICROPHONE MT7V/1, 20 EA/CASE

3M™ PELTOR™ Boom Microphone MT7V/1, 20 ea/Case
MI ITEM #02715221
MFR #7100099097 3M PELTOR BOOM MICROPHONE MT7V/1, 20 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.43/each for your price

Overview

Mfr description
7100099097 3M PELTOR BOOM MICROPHONE
  • For industrial/occupational use only. Not for consumer sale or use.Noise-cancelling microphone for clear communication in noisy environments, For use with the 3M™ Versaflo™ M-300 Series Hard Hat, Compatible with most 3M™ PELTOR™ Headsets that have a 3M Product Number starting with MT7 (not compatible with CH-3 headsets), Microphone includes three adjustment points to fit to a wide range of head sizes, Easily snaps into the rim of the hard hat, Hard hat attachment plates are included for the assembly of a 3M™ PELTOR™ Headset to the hard hat, This accessory is included in the NIOSH approvals for M-300 series configurations

Specifications

  • Type
    Microphone
  • Series/System
    MT Series
  • Color
    Black
  • Intrinsically Safe Standard
    No
  • Plug Type
    J22
  • Manufacturer Upc Number
    07318640067035
  • Minimum Order Quantity
    1
  • UPC_NO
    07318640067035
  • Weight
    0.355 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text