Motion
29294 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 5"XNH S ULF

3M
29294 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 5"XNH S ULF

Scotch-Brite™ Hookit™ Clean and Finish Disc, 5 in x NH S ULF, 40 per case
MI ITEM #02715232
MFR #29294 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 5"XNH S ULF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29294 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 5"XNH S ULF

Scotch-Brite™ Hookit™ Clean and Finish Disc, 5 in x NH S ULF, 40 per case
MI ITEM #02715232
MFR #29294 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 5"XNH S ULF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29294 SCOTCH-BRITE HOOKIT CLEAN & FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • S Ultra fine grade is effective for light to moderate cleaning, satin finishing, scratch blending and deburring
  • Conformability to access hard-to-reach and contoured areas
  • Non-woven 3D structure provides long life and consistent finishes
  • 3M™ Hookit™ quick-change system provides fast and easy disc attachment and removal

Specifications

  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Ultra Fine
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Gray
  • Manufacturer Stock Number
    61500153301
  • Manufacturer Upc Number
    00048011292946
  • UPC_NO
    00048011292946
  • Color
    Gray
  • Manufacturer Package Quantity
    40
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text