Motion
30003 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A FIN

3M
30003 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A FIN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 7.0000 in Disc Dia, Aluminum Oxide, 6000 rpm
Mi Item #02715238
MFR #30003 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30003 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A FIN

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 7.0000 in Disc Dia, Aluminum Oxide, 6000 rpm
Mi Item #02715238
MFR #30003 SCOTCH-BRITE SE SURFACE CONDITION DISC 7"XNH A FIN

Mfr description
30003 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Grinding, Refining
  • Backing Material
    Non-woven
  • Color
    Green
  • Disc Color
    Green
  • Grade
    Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500153384
  • Manufacturer Upc Number
    00048011300030
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011300030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)