Motion
30008 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A FIN

3M
30008 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A FIN

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Fine, 3-1/2 in x 15-1/2 in, 10 per case
MI ITEM #02715241
MFR #30008 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30008 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A FIN

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Fine, 3-1/2 in x 15-1/2 in, 10 per case
MI ITEM #02715241
MFR #30008 SCOTCH-BRITE SE SURFACE CONDITION BELT 3-1/2"X15-1/2"A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30008 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
  • Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks

Specifications

  • Application
    Deburring, Finishing
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Grade
    Fine
  • Manufacturer Stock Number
    7010329124
  • Manufacturer Upc Number
    00048011300085
  • UPC_NO
    00048011300085
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in
  • Color
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text