1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100127330 COMMAND LARGE AND MEDIUM PICTURE HANGING STRIPS MEGA-PACK, 17209
Command™ Large and Medium Picture Hanging Strips Mega-Pack, 17209-28ES, 28 Pairs, 12 Medium, 16 Large
Mi Item #
02715243
MFR #
7100127330 COMMAND LARGE AND MEDIUM PICTURE HANGING STRIPS MEGA-PACK, 17209
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7100127330 COMMAND LARGE AND MEDIUM PICTURE HANGING STRIPS MEGA-PACK, 17209
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100127330 COMMAND LARGE AND MEDIUM PICTURE HANGING STRIPS MEGA-PACK, 17209
Command™ Large and Medium Picture Hanging Strips Mega-Pack, 17209-28ES, 28 Pairs, 12 Medium, 16 Large
Mi Item #
02715243
MFR #
7100127330 COMMAND LARGE AND MEDIUM PICTURE HANGING STRIPS MEGA-PACK, 17209
Mfr description
7100127330 COMMAND LARGE AND MEDIUM
For industrial/occupational use only. Not for consumer sale or use.
INCLUDES
12 Pairs of Medium, 16 Pairs of Large, White Command Picture Hanging Strips (56 Strips total); 4 Medium Pairs hold 12 lbs. Maximum frame size of 18 inches x 24 inches, 4 Large Pairs hold 16 lbs. Maximum frame size of 24 inches x 36 inches
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Color
White
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items