Motion
30097

3M
30097

Scotch-Brite® Clean N Strip™ Bristle Disc
MI ITEM #02715244
MFR #30097
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30097

Scotch-Brite® Clean N Strip™ Bristle Disc
MI ITEM #02715244
MFR #30097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30097 SCOTCH-BRITE SR RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scotch-Brite™ SR Radial Bristle Disc includes 40 discs and comes with Roloc™ attachment accessories, including plastic Roloc™ buttons and holders
  • Discs can be attached to a straight grinder or right angle grinder using a 3M #990 or #991 mandrels (sold separately)
  • Plastic abrasive particles and unique bristle design lightly remove sealant without compromising integrity of the part
  • Replaces the need for sealant-removing compounds
  • Small size and portable design of disc makes it easier to achieve sealant removal in hard-to-reach areas

Specifications

  • Diameter
    2 in
  • Abrasive Material
    Ceramic
  • Max Rpm
    20000 rpm
  • Center Hole Diameter
    3/8 in
  • Color
    White
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500175783
  • Manufacturer Upc Number
    00048011300979
  • UPC_NO
    00048011300979
  • Brush Diameter
    2 in
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Industry Use
    Woodworking, Metalworking
  • Mounting Type
    Arbor Hole
  • Product Type
    Bristle Discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text