Motion
30098

3M
30098

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02715245
MFR #30098
Price$10.40/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30098

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02715245
MFR #30098

Mfr description
30098 SCOTCH-BRITE SR RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scotch-Brite™ SR Radial Bristle Disc includes 40 discs and comes with Roloc™ attachment accessories, including plastic Roloc™ buttons and holders
  • Discs can be attached to a straight grinder or right angle grinder using a 3M #990 or #991 mandrels (sold separately)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.40/dc

Specifications

Dimensions

  • Brush Diameter
    3 in
  • Center Hole Diameter
    3/8 in
  • Diameter
    3 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Color
    White
  • Industry Use
    Woodworking, Metalworking
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500175791
  • Manufacturer Upc Number
    00048011300986
  • Max Rpm
    20000 rpm
  • Mounting Type
    Arbor Hole
  • Product Type
    Bristle Discs
  • UPC_NO
    00048011300986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)