Motion
7000046159

3M
7000046159

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02715258
MFR #7000046159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046159

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02715258
MFR #7000046159

Mfr description
30124 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Brush Diameter
    2.0000 in
  • Center Hole Diameter
    3/8 in
  • Diameter
    2.0000 in
  • Fill Diameter
    2.0000 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter
    2.0000 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Peach
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    Orange
  • Connector Type
    Arbor Hole
  • Fill Material
    Ceramic
  • Grit Number
    6 µm
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500176054
  • Manufacturer Upc Number
    00048011301242
  • Material
    Ceramic
  • Max Rpm
    30000 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    80
  • Product Type
    Bristle Discs
  • Specification
    Ceramic 6 Mic Radial Bristle Disc 2 in x 3/8 in
  • Type
    Radial Bristle Disc
  • UPC_NO
    00048011301242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)