Motion
30125 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 2"X3/8"1 MIC

3M
30125 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 2"X3/8"1 MIC

Scotch-Brite™ Radial Bristle Disc, 2 in x 3/8 in 1 Micron, 80 per case
MI ITEM #02715259
MFR #30125 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 2"X3/8"1 MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30125 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 2"X3/8"1 MIC

Scotch-Brite™ Radial Bristle Disc, 2 in x 3/8 in 1 Micron, 80 per case
MI ITEM #02715259
MFR #30125 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 2"X3/8"1 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30125 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Contains no wire filaments for improved safety

Specifications

  • Diameter
    2 in
  • Abrasive Material
    Ceramic
  • Grit Number
    1 µm
  • Max Rpm
    30000 rpm
  • Center Hole Diameter
    3/8 in
  • Color
    Green
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    61500176062
  • Manufacturer Upc Number
    00048011301259
  • UPC_NO
    00048011301259
  • Product Type
    Bristle Discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text