Motion
30126 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 3"X3/8"80

3M
30126 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 3"X3/8"80

Scotch-Brite™ Radial Bristle Disc, 3 in x 3/8 in 80, 80 per case
Mi Item #02715260
MFR #30126 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 3"X3/8"80
Price$7.77/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30126 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 3"X3/8"80

Scotch-Brite™ Radial Bristle Disc, 3 in x 3/8 in 80, 80 per case
Mi Item #02715260
MFR #30126 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 3"X3/8"80

Mfr description
30126 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.77/dc

Specifications

Dimensions

  • Brush Diameter
    3 in
  • Center Hole Diameter
    3/8 in
  • Diameter
    3 in

Details

  • Abrasive Material
    Ceramic
  • Color
    Yellow
  • Grit Number
    80
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    61500176070
  • Manufacturer Upc Number
    00048011301266
  • Max Rpm
    20000 rpm
  • Mounting Type
    Arbor Hole
  • Product Type
    Bristle Discs
  • UPC_NO
    00048011301266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)