Motion
7100138296

3M
7100138296

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02715261
MFR #7100138296
Price$7.92/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138296

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02715261
MFR #7100138296

Mfr description
30127 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.92/dc

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Brush Diameter
    3.0000 in
  • Center Hole Diameter
    3/8 in
  • Diameter
    3.0000 in
  • Fill Diameter
    3.0000 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter
    3.0000 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Center Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    White
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    White
  • Connector Type
    Center Hole
  • Fill Material
    Ceramic
  • Grit Number
    120
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500176088
  • Manufacturer Upc Number
    00048011301273
  • Material
    Ceramic
  • Max Rpm
    20000 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    80
  • Product Type
    Bristle Discs
  • Specification
    Ceramic 120 Grit Radial Bristle Disc 3 in x 3/8 in
  • Type
    Bristle Disc
  • UPC_NO
    00048011301273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)