Motion
7100138297

3M
7100138297

Scotch-Brite® Clean N Strip™ Bristle Disc
MI ITEM #02715262
MFR #7100138297
Price$6.57/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138297

Scotch-Brite® Clean N Strip™ Bristle Disc
MI ITEM #02715262
MFR #7100138297

Mfr description
30128 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/dc

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Brush Diameter
    3.0000 in
  • Center Hole Diameter
    3/8 in
  • Diameter
    3.0000 in
  • Fill Diameter
    3.0000 in
  • Inside Diameter
    0.3750 in
  • Outside Diameter
    3.0000 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Center Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Red
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    Red
  • Connector Type
    Center Hole
  • Fill Material
    Ceramic
  • Grit Number
    220
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    61500176096
  • Manufacturer Upc Number
    00048011301280
  • Material
    Ceramic
  • Max Rpm
    20000 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    80
  • Product Type
    Bristle Discs
  • Specification
    Ceramic 220 Grit Radial Bristle Disc 3 in x 0.375 in
  • Type
    Bristle Disc
  • UPC_NO
    00048011301280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)