Motion
30186 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 8"XNH S ULF

3M
30186 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 8"XNH S ULF

Scotch-Brite™ Hookit™ Clean and Finish Disc, 8 in x NH S ULF, 20 per case
Mi Item #02715284
MFR #30186 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 8"XNH S ULF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30186 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 8"XNH S ULF

Scotch-Brite™ Hookit™ Clean and Finish Disc, 8 in x NH S ULF, 20 per case
Mi Item #02715284
MFR #30186 SCOTCH-BRITE HOOKIT CLEAN & FINISH DISC 8"XNH S ULF

Mfr description
30186 SCOTCH-BRITE HOOKIT CLEAN & FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • S Ultra fine grade is effective for light to moderate cleaning, satin finishing, scratch blending and deburring
  • Conformability to access hard-to-reach and contoured areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Color
    Gray
  • Disc Color
    Gray
  • Grade
    Ultra Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    20
  • Manufacturer Stock Number
    61500176807
  • Manufacturer Upc Number
    00048011301860
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011301860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)