Motion
7100228543 3M VENTURE TAPE DOUBLE COATED FOAM TAPE VG-516W, WHITE, 3/4 IN

3M
7100228543 3M VENTURE TAPE DOUBLE COATED FOAM TAPE VG-516W, WHITE, 3/4 IN

3M™ Venture Tape™ Double Coated Foam Tape VG-516W, White, 3/4 in x 72 yd, 16 Rolls/Case
MI ITEM #02715286
MFR #7100228543 3M VENTURE TAPE DOUBLE COATED FOAM TAPE VG-516W, WHITE, 3/4 IN
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100228543 3M VENTURE TAPE DOUBLE COATED FOAM TAPE VG-516W, WHITE, 3/4 IN

3M™ Venture Tape™ Double Coated Foam Tape VG-516W, White, 3/4 in x 72 yd, 16 Rolls/Case
MI ITEM #02715286
MFR #7100228543 3M VENTURE TAPE DOUBLE COATED FOAM TAPE VG-516W, WHITE, 3/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.12/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    2 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00638060407745
  • Product Type
    Single Sided Foam Tape
  • Type
    Shaping Tape

Overview

Mfr description
7100228543 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought