Motion
7100105411 STANDARD ABRASIVES ZIRCONIA CROSS PAD, 723080, 8 PLY, 6 IN X 6 I

3M
7100105411 STANDARD ABRASIVES ZIRCONIA CROSS PAD, 723080, 8 PLY, 6 IN X 6 I

Standard Abrasives™ Zirconia Cross Pad, 723080, 8 PLY, 6 in x 6 in 1-1/2 in, 1/4-20, 80, 100 per case
MI ITEM #02715293
MFR #7100105411 STANDARD ABRASIVES ZIRCONIA CROSS PAD, 723080, 8 PLY, 6 IN X 6 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105411 STANDARD ABRASIVES ZIRCONIA CROSS PAD, 723080, 8 PLY, 6 IN X 6 I

Standard Abrasives™ Zirconia Cross Pad, 723080, 8 PLY, 6 in x 6 in 1-1/2 in, 1/4-20, 80, 100 per case
MI ITEM #02715293
MFR #7100105411 STANDARD ABRASIVES ZIRCONIA CROSS PAD, 723080, 8 PLY, 6 IN X 6 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100105411 STANDARD ABRASIVES ZIRCONIA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible and easily conforms to the workpiece
  • Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
  • Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
  • Resin bond system provides secure grain retention and maximum abrasive life
  • Multi-ply laminated construction produces cushioned, chatter-free grinding
  • Zirconia mineral tackles coarse stock removal with ease
  • Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Zirconia
  • Grade
    Very Fine
  • Color
    Brown
  • Application
    Surface Conditioning
  • Manufacturer Stock Number
    61500167657
  • Manufacturer Upc Number
    00051115414237
  • UPC_NO
    00048011305196
  • Overall Length
    6 in
  • Overall Thickness
    1.5 in
  • Overall Width
    6 in
  • Weight
    0.107 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text