Motion
7100105431 STANDARD ABRASIVES A/O SQUARE PAD 724055, 3/4 X 3/4 IN X 3/4 IN

3M
7100105431 STANDARD ABRASIVES A/O SQUARE PAD 724055, 3/4 X 3/4 IN X 3/4 IN

Standard Abrasives™ A/O Square Pad 724055, 3/4 x 3/4 in x 3/4 in, 1/4-20, 80, 100 per inner 1000 per case
MI ITEM #02715294
MFR #7100105431 STANDARD ABRASIVES A/O SQUARE PAD 724055, 3/4 X 3/4 IN X 3/4 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105431 STANDARD ABRASIVES A/O SQUARE PAD 724055, 3/4 X 3/4 IN X 3/4 IN

Standard Abrasives™ A/O Square Pad 724055, 3/4 x 3/4 in x 3/4 in, 1/4-20, 80, 100 per inner 1000 per case
MI ITEM #02715294
MFR #7100105431 STANDARD ABRASIVES A/O SQUARE PAD 724055, 3/4 X 3/4 IN X 3/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100105431 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pad corners perform fast grinding, deburring, and polishing on channels, fillets and corners
  • Folded abrasive cloth produces cushioned, chatter-free grinding
  • Pad size is convenient for spotting on flat surfaces
  • Mandrel use increases range and versatility
  • Resin bond system provides good grain retention and life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051115413384
  • UPC_NO
    00051115413384
  • Overall Length
    0.75 in
  • Overall Thickness
    0.75 in
  • Overall Width
    0.75 in
  • Weight
    0.046 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text