Motion
30533 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 8"X168"A VFN

3M
30533 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 8"X168"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 8 in x 168 in, 2 per case
Mi Item #02715303
MFR #30533 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 8"X168"A VFN
Price$688.43/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30533 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 8"X168"A VFN

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Very Fine, 8 in x 168 in, 2 per case
Mi Item #02715303
MFR #30533 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 8"X168"A VFN

Mfr description
30533 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.43/bt

Specifications

Dimensions

  • Belt Length
    168 in
  • Belt Width
    8 in
  • Overall Length
    168 in
  • Overall Width
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500167798
  • Manufacturer Upc Number
    00048011305332
  • UPC_NO
    00048011305332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)