Motion
7010330355 STANDARD ABRASIVES GP PLUS WHEEL 850285, 14 IN X 2 IN X 8 IN 9S

3M
7010330355 STANDARD ABRASIVES GP PLUS WHEEL 850285, 14 IN X 2 IN X 8 IN 9S

Standard Abrasives™ GP Plus Wheel 850285, 14 in x 2 in x 8 in 9S FIN, 1 per case
MI ITEM #02715304
MFR #7010330355 STANDARD ABRASIVES GP PLUS WHEEL 850285, 14 IN X 2 IN X 8 IN 9S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330355 STANDARD ABRASIVES GP PLUS WHEEL 850285, 14 IN X 2 IN X 8 IN 9S

Standard Abrasives™ GP Plus Wheel 850285, 14 in x 2 in x 8 in 9S FIN, 1 per case
MI ITEM #02715304
MFR #7010330355 STANDARD ABRASIVES GP PLUS WHEEL 850285, 14 IN X 2 IN X 8 IN 9S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330355 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
  • Medium to fine grade mineral produces fine finishes on parts such as surgical tools
  • Hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115370649
  • UPC_NO
    00051115370649
  • Overall Diameter
    14 in
  • Overall Width
    2 in
  • Long Description
    The 7010330355 Standard Abrasives GP Plus Wheel 850285 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 14 in wheel diameter, 2 in wheel thickness, and 8 in center hole diameter in a 9S Fine grade, ideal for heavy surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought