Motion
7100219220 3M HOOKIT BLUE ABRASIVE SHEET ROLL, 36195, 320 GRADE, 2.75 IN X

3M
7100219220 3M HOOKIT BLUE ABRASIVE SHEET ROLL, 36195, 320 GRADE, 2.75 IN X

3M™ Hookit™ Blue Abrasive Sheet Roll, 36195, 320 grade, 2.75 in x 13 yd, Multi-hole, 4 per case
MI ITEM #02715311
MFR #7100219220 3M HOOKIT BLUE ABRASIVE SHEET ROLL, 36195, 320 GRADE, 2.75 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219220 3M HOOKIT BLUE ABRASIVE SHEET ROLL, 36195, 320 GRADE, 2.75 IN X

3M™ Hookit™ Blue Abrasive Sheet Roll, 36195, 320 grade, 2.75 in x 13 yd, Multi-hole, 4 per case
MI ITEM #02715311
MFR #7100219220 3M HOOKIT BLUE ABRASIVE SHEET ROLL, 36195, 320 GRADE, 2.75 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100219220 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Multi-hole pattern delivers excellent dust extraction and reduces loading
  • Upgraded resins improve durability and finish
  • Hookit™ sheets are easy to attach, remove and reuse
  • Anti-loading coating prevents dust and debris from clogging the cutting surface

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500167954
  • Manufacturer Upc Number
    00051131361959
  • UPC_NO
    00051131361959
  • Material
    Silicon Carbide
  • Overall Length
    13 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text