Specifications
Dimensions
- Belt Length75 in
- Belt Width37 in
- Overall Length75 in
- Overall Width37 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ApplicationSurface Conditioning
- ColorMulti-Color
- GradeMedium
- Manufacturer Stock Number61500168457
- Manufacturer Upc Number00048011305998
- UPC_NO00048011305998