Overview
Mfr description
7100219664 3M PELTOR SPORT KIDS
- For industrial/occupational use only. Not for consumer sale or use.
- Protects hearing while at the range, hunting, fireworks, sporting events, racing events and concerts
- Can also be used to create a quiet environment for studying, reading or relaxing in shared indoor spaces
- For youth head sizes
- small to medium
- 22 dB NRR (Noise Reduction Rating)/ANSI S3.19-1974 Certified
- Padded ear cushions conform around the ears for long-lasting comfort
- Flexible headband provides a secure (but not too tight) fit
- Adjustable
- keep using it as head sizes grow
- Conveniently folds up into a compact size
Specifications
- Manufacturer Stock Number61500182714
- Manufacturer Upc Number00638060661765
- UPC_NO00638060661765
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data