Specifications
Details
- Manufacturer Upc Number00638060280263
- UPC_NO00638060280263
Overview
Mfr description
7100200437 3M 8210 PLUS PERFORMANCE
- For industrial/occupational use only. Not for consumer sale or use.
- NIOSH-APPROVED N95 for at least 95 percent filtration efficiency against certain non-oil-based particles and aerosols
- ADVANCED FILTER MEDIA for easier breathing
- CUSHIONING NOSE FOAM rests on bridge of nose for comfort
- ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
- STRETCHABLE, BRAIDED HEADBANDS: with staple-fee attachment for comfort
- LIGHTWEIGHT DESIGN For comfort
- CONVENIENT, DISPOABLE DESIGN
- COMPATIBLE WITH A VARIETY OF PROTECTIVE EYEWEAR AND HEARING PROTECTION
- RECOMMENDED FOR use when sanding, sawing, grinding, lawn mowing, sweeping, drywall sanding, grinding, woodworking and working with fiberglass insulating particles
- ALSO HELPS PROTECT AGAINST particles such as mold, granular pesticides, allergens and dust
- Contains no components made from natural rubber latex
- Available in multiple package quantities
- Package contents: 6
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a regulated government (e.g. OSHA) respiratory protection program. WARNING: Limitations apply; Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.