Motion
7100185827 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS,3A1-6.0-.25-1.

3M
7100185827 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS,3A1-6.0-.25-1.

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 3A1-6.0-.25-1.250-093-250-D180 R100 B29 WENDT A02AJ00010
MI ITEM #02715362
MFR #7100185827 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS,3A1-6.0-.25-1.
Price$1,006.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185827 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS,3A1-6.0-.25-1.

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 3A1-6.0-.25-1.250-093-250-D180 R100 B29 WENDT A02AJ00010
MI ITEM #02715362
MFR #7100185827 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS,3A1-6.0-.25-1.

Mfr description
7100185827 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,006.39/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.62 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Grade
    Fine
  • Long Description
    The 7100185827 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS is a unitized non-woven deburring wheel featuring a 6 in wheel diameter, 1/4 in wheel thickness, 0.62 in center hole diameter, and Fine grade, suitable for surface conditioning.
  • Manufacturer Stock Number
    61500157500
  • Manufacturer Upc Number
    00051115891663
  • Material
    Silicon Carbide
  • Max Rpm
    7500 rpm
  • UPC_NO
    00051115891663
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)