Motion
92821 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/4"X1/4"X1/8"8A CRS

3M
92821 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/4"X1/4"X1/8"8A CRS

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Coarse, 1-1/4 in x 1/4 in x 1/8 in, 80 per case
MI ITEM #02715370
MFR #92821 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/4"X1/4"X1/8"8A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92821 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/4"X1/4"X1/8"8A CRS

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Coarse, 1-1/4 in x 1/4 in x 1/8 in, 80 per case
MI ITEM #02715370
MFR #92821 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/4"X1/4"X1/8"8A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92821 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    30100 rpm
  • Manufacturer Stock Number
    61500157658
  • Manufacturer Upc Number
    00048011928210
  • UPC_NO
    00048011928210
  • Overall Diameter
    1.25 in
  • Overall Width
    0.25 in
  • Color
    Beige
  • Long Description
    The 92821 SCOTCH-BRITE EXL UNITIZED WHEEL 1-1/4"X1/4"X1/8"8A CRS is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 1-1/4 in wheel diameter, 1/4 in wheel thickness, 0.12 in center hole diameter, and Coarse grade, designed for aggressive deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought