Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92829

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - Grade: Coarse, Wheel Diameter: 1-1/2 in, Maximum RPM: 30100 RPM
MI ITEM #02715375
MFR #92829

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
92829 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    30100 rpm
  • Manufacturer Stock Number
    61500157732
  • Manufacturer Upc Number
    00048011928296
  • UPC_NO
    00048011928296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text