Motion
7100160252 3M SANDING SCREEN 29829, 80 GRIT, 19 IN. X NH, 12/CASE

3M
7100160252 3M SANDING SCREEN 29829, 80 GRIT, 19 IN. X NH, 12/CASE

3M™ Sanding Screen 29829, 80 Grit, 19 in. x NH, 12/case
Mi Item #02715384
MFR #7100160252 3M SANDING SCREEN 29829, 80 GRIT, 19 IN. X NH, 12/CASE
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160252 3M SANDING SCREEN 29829, 80 GRIT, 19 IN. X NH, 12/CASE

3M™ Sanding Screen 29829, 80 Grit, 19 in. x NH, 12/case
Mi Item #02715384
MFR #7100160252 3M SANDING SCREEN 29829, 80 GRIT, 19 IN. X NH, 12/CASE

Mfr description
7100160252 3M SANDING SCREEN 29829, 80
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Center Hole Diameter
    1/4 in
  • Overall Width
    19 in

Details

  • Grade
    Fine
  • Manufacturer Stock Number
    61500157872
  • Manufacturer Upc Number
    00048011928432
  • Material
    Silicon Carbide
  • Max Rpm
    22100 rpm
  • UPC_NO
    00048011928432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)