Motion
92845 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1"X3/4"5A FIN

3M
92845 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1"X3/4"5A FIN

Scotch-Brite™ SST Unitized Wheel, 8 in x 1 in x 3/4 in 5A FIN, 2 per case
MI ITEM #02715385
MFR #92845 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1"X3/4"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92845 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1"X3/4"5A FIN

Scotch-Brite™ SST Unitized Wheel, 8 in x 1 in x 3/4 in 5A FIN, 2 per case
MI ITEM #02715385
MFR #92845 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1"X3/4"5A FIN

Mfr description
92845 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3/4 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Fine
  • Long Description
    The 92845 SCOTCH-BRITE SST UNITIZED WHEEL 8"X1"X3/4"5A FIN is a unitized non-woven deburring wheel made with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3/4 in center hole diameter, and Fine grade, designed for blending and finishing.
  • Manufacturer Stock Number
    61500157898
  • Manufacturer Upc Number
    00048011928456
  • Material
    Aluminum Oxide
  • Max Rpm
    5500 rpm
  • UPC_NO
    00048011928456
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)