Motion
92846 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1"X1-1/4"5A FIN

3M
92846 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1"X1-1/4"5A FIN

Scotch-Brite™ SST Unitized Wheel, 14 in x 1 in x 1-1/4 in 5A FIN, 1 per case
MI ITEM #02715386
MFR #92846 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1"X1-1/4"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92846 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1"X1-1/4"5A FIN

Scotch-Brite™ SST Unitized Wheel, 14 in x 1 in x 1-1/4 in 5A FIN, 1 per case
MI ITEM #02715386
MFR #92846 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1"X1-1/4"5A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92846 SCOTCH-BRITE SST UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
  • Perfect for very narrow widths and/or small diameters
  • Higher densities retain conformability for finishing intricate shapes and contours
  • Easy to run on smaller and portable equipment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Fine
  • Max Rpm
    3200 rpm
  • Manufacturer Stock Number
    61500157906
  • Manufacturer Upc Number
    00048011928463
  • UPC_NO
    00048011928463
  • Overall Diameter
    14 in
  • Overall Width
    0.5 in
  • Color
    Beige
  • Long Description
    The 92846 SCOTCH-BRITE SST UNITIZED WHEEL 14"X1"X1-1/4"5A FIN is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 14 in wheel diameter, 1 in wheel thickness, 1-1/4 in center hole diameter, and Fine grade, suitable for surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought