Motion
7100160762 3M SANDING SCREEN 29837, 180 GRIT, 17 IN. X NH, 12/CASE

3M
7100160762 3M SANDING SCREEN 29837, 180 GRIT, 17 IN. X NH, 12/CASE

3M™ Sanding Screen 29837, 180 Grit, 17 in. x NH, 12/case
MI ITEM #02715388
MFR #7100160762 3M SANDING SCREEN 29837, 180 GRIT, 17 IN. X NH, 12/CASE
List Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160762 3M SANDING SCREEN 29837, 180 GRIT, 17 IN. X NH, 12/CASE

3M™ Sanding Screen 29837, 180 Grit, 17 in. x NH, 12/case
MI ITEM #02715388
MFR #7100160762 3M SANDING SCREEN 29837, 180 GRIT, 17 IN. X NH, 12/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.02/each for your price

Overview

Mfr description
7100160762 3M SANDING SCREEN 29837, 180
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • Center Hole Diameter
    3/4 in
  • Manufacturer Stock Number
    61500157930
  • Manufacturer Upc Number
    00048011928494
  • UPC_NO
    00048011928494
  • Material
    Aluminum Oxide
  • Overall Width
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text