Motion
92874 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"9S FIN

3M
92874 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 2S Medium, 8 in x 3/8 in x 3 in, 4 per case
Mi Item #02715400
MFR #92874 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"9S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92874 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"9S FIN

Scotch-Brite™ EXL Deburring Wheel, XL-WL, 2S Medium, 8 in x 3/8 in x 3 in, 4 per case
Mi Item #02715400
MFR #92874 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"9S FIN

Mfr description
92874 SCOTCH-BRITE EXL DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    0.375 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    3/8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 92874 SCOTCH-BRITE EXL DEBURRING WHEEL 8"X3/8"X3"9S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 3/8 in wheel thickness, 3 in center hole diameter, and Fine grade, designed for precision deburring and blending.
  • Manufacturer Stock Number
    61500158185
  • Manufacturer Upc Number
    00048011928746
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011928746
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)