Motion
92888 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X3/4"X5"7S FIN

3M
92888 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X3/4"X5"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 10 in x 3/4 in x 5 in, 1 per case
Mi Item #02715406
MFR #92888 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X3/4"X5"7S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92888 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X3/4"X5"7S FIN

Scotch-Brite™ Light Deburring Wheel, LD-WL, 7S Fine, 10 in x 3/4 in x 5 in, 1 per case
Mi Item #02715406
MFR #92888 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X3/4"X5"7S FIN

Mfr description
92888 SCOTCH-BRITE LIGHT DEBURRING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    10 in
  • Overall Width
    0.75 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 92888 SCOTCH-BRITE LIGHT DEBURRING WHEEL 10"X3/4"X5"7S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 10 in wheel diameter, 3/4 in wheel thickness, 5 in center hole diameter, and Fine grade, ideal for light deburring and surface preparation.
  • Manufacturer Stock Number
    61500158326
  • Manufacturer Upc Number
    00048011928883
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011928883
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)