Motion
7100163727 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 43-

3M
7100163727 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 43-

3M™ Nylon Insulated with Insulation Grip Hook Tongue Terminal 43-10-NB, 1000/case
MI ITEM #02715414
MFR #7100163727 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 43-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163727 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 43-

3M™ Nylon Insulated with Insulation Grip Hook Tongue Terminal 43-10-NB, 1000/case
MI ITEM #02715414
MFR #7100163727 3M NYLON INSULATED WITH INSULATION GRIP HOOK TONGUE TERMINAL 43-

Mfr description
7100163727 3M NYLON INSULATED WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.03 in
  • Weight
    1.814 g
  • Wheel Diameter
    14 in

Details

  • Grade
    Coarse
  • Manufacturer Stock Number
    61500158466
  • Manufacturer Upc Number
    00054007288534
  • Material
    Aluminum Oxide
  • Minimum Order Quantity
    1000
  • Package Quantity
    1000
  • UPC_NO
    00054007288534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)