Motion
92916 SCOTCH-BRITE METAL FINISHING WHEEL 12"X3"X5"4A MED

3M
92916 SCOTCH-BRITE METAL FINISHING WHEEL 12"X3"X5"4A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, A/O Medium, 12 in x 3 in x 5 in, 1 per case
MI ITEM #02715415
MFR #92916 SCOTCH-BRITE METAL FINISHING WHEEL 12"X3"X5"4A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92916 SCOTCH-BRITE METAL FINISHING WHEEL 12"X3"X5"4A MED

Scotch-Brite™ Metal Finishing Wheel, MF-WL, A/O Medium, 12 in x 3 in x 5 in, 1 per case
MI ITEM #02715415
MFR #92916 SCOTCH-BRITE METAL FINISHING WHEEL 12"X3"X5"4A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92916 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    61500158607
  • Manufacturer Upc Number
    00048011929163
  • UPC_NO
    00048011929163
  • Overall Diameter
    12 in
  • Overall Width
    3 in
  • Color
    Red
  • Long Description
    The 92916 SCOTCH-BRITE METAL FINISHING WHEEL 12"X3"X5"4A MED is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 12 in wheel diameter, 3 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text