Specifications
Dimensions
- Overall Diameter1 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBlue
- Manufacturer Upc Number00051115351570
- UPC_NO00051115351570
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)