Overview
Mfr description
7100133244 SCOTCH-BRITE EXL PRO
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00076308132262
- UPC_NO00076308132262
- Long DescriptionThe 7100133244 Scotch-Brite EXL PRO Unitized Wheel Non-Woven & Deburring Wheel features a 4 in wheel diameter, 3.0 mm thickness, and 3/8 in center hole diameter in an 8 grade, suitable for detailed finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data