Motion
92938 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A MED

3M
92938 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 8 in x 25 in x 3 in, 1 per case
MI ITEM #02715426
MFR #92938 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92938 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A MED

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Medium, 8 in x 25 in x 3 in, 1 per case
MI ITEM #02715426
MFR #92938 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92938 SCOTCH-BRITE CUT & POLISH WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500158821
  • Manufacturer Upc Number
    00048011929385
  • UPC_NO
    00048011929385
  • Long Description
    The 92938 SCOTCH-BRITE CUT & POLISH WHEEL 8"X25"X3"7A MED is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 25 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text